{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | SwissGrip | |
Cross-head size | 2 | |
for screw ⌀ | 3.1 − 5.2 mm | |
Blade length | 100 mm | |
overall length | 210 mm | |
Hexagon collar for wrench assistance | 10 mm | |
Drive profile | Screwdriver for Phillips | |
Impact cap | yes | |
Actuation hexagon | yes | |
Type of product | Screwdrivers |
Article number | 668320 2 | |
EAN / GTIN | 7610733286447 | |
Manufacturer number | 8193.D 2-100 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Screwdriver for Phillips, with 2-component SwissGrip handle with impact head 2 |
||
Drive profile | Screwdriver for Phillips | Screwdriver for Phillips |
for screw ⌀ | 3.1 − 5.2 | 3.1 − 5.2 |
overall length | 210 | 205 |
Blade length | 100 | 100 |
Cross-head size | 2 | 2 |
Hexagon collar for wrench assistance | 10 | 10 |
Type of product | Screwdrivers | Screwdrivers |