{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 918 SPZ | |
Cross-head size | 2 | |
for screw ⌀ | 3.1 − 5.2 mm | |
Blade length | 100 mm | |
overall length | 205 mm | |
Hexagon collar for wrench assistance | 10 mm | |
Drive profile | Pozidriv screwdriver | |
Impact cap | yes | |
Type of product | Screwdrivers |
Article number | 668305 2 | |
EAN / GTIN | 4013288017789 | |
Manufacturer number | 05017052001 | |
Manufacturer | Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 WUPPERTAL, Germany, www.wera.de |