{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | SwissGrip ESD | |
Cross-head size | 2 | |
electrostatic characteristic | EGB/ESD | |
for screw ⌀ | 3.1 − 5.2 mm | |
Blade length | 100 mm | |
overall length | 205 mm | |
Drive profile | Pozidriv screwdriver | |
Material of handle | impact resistant polypropylene | |
Surface | nickel-plated and chrome-plated | |
Type of product | Screwdrivers |
Article number | 667687 2 | |
EAN / GTIN | 7610733256068 | |
Manufacturer number | 8192.2-100 ESD |
This article |
Recommendations |
|
---|---|---|
Screwdriver for Pozidriv, with 2-component SwissGrip handle ESD, Cross-head size: 2 |
||
Drive profile | Pozidriv screwdriver | Pozidriv screwdriver |
for screw ⌀ | 3.1 − 5.2 mm | 3.1 - 5.2 mm |
overall length | 205 mm | 207 mm |
Blade length | 100 mm | 100 mm |
Cross-head size | 2 | 2 |
Type of product | Screwdrivers | Screwdrivers |