• The item cannot be ordered due to missing prices.

Screwdriver for Phillips, with 2-component SwissGrip handle ESD 2

Article no.: 667685 2

Select article variation and quantity

Cross-head size Unit price incl. VAT
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series SwissGrip ESD
Cross-head size 2
electrostatic characteristic EGB/ESD
for screw ⌀ 3.1 − 5.2 mm
Blade length 100 mm
overall length 205 mm
Drive profile Screwdriver for Phillips
Material of handle impact resistant polypropylene
Surface nickel-plated and chrome-plated
Type of product Screwdrivers

Identification numbers & Classifications

Article number 667685 2
EAN / GTIN 7610733256044
Manufacturer number 8190.2-100 ESD

Description

Version:

SwissGrip power grip with non-allergenic elastomer coating and a core of particularly tough and impact-resistant polypropylene. High torques can be exerted even with wet or oily hands. Blade of PB Swiss Tools special alloy combines maximum hardness with exceptional toughness. Surface nickel-plated and chrome-plated, black tip.
Tool handle made of conductive plastic, suitable for ESDs.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart