• The item cannot be ordered due to missing prices.

Tool rack for wall mounting, Type: M

Article no.: 667077 M

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Type M
overall length 280 mm
Number of tool sockets 9
Type of product Clamping toolholder

Identification numbers & Classifications

Article number 667077 M
EAN / GTIN 7610733063673
Manufacturer number 505.M

Description

Version:

Aluminium rack with spring-loaded plastic slots for secure storage of screwdrivers. Suitable for attachment to a wall.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart