• The item cannot be ordered due to missing prices.

Electrician’s screwdriver set, 6 pieces for slot-head and Pozidriv, SLIM blade, fully insulated 4/2

Article no.: 666996 4/2
New product

Select article variation and quantity

Number of screwdrivers Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of screwdrivers 6
Standard DIN EN IEC 60900 / VDE 0682-201
Drive profile Slot-head screwdriver; Pozidriv screwdriver
Type of product Screwdriver

Identification numbers & Classifications

Article number 666996 4/2
EAN / GTIN 4067263116479
Manufacturer number 666996 4/2

Description

Version:

Ergonomically shaped power grip with easy-grip Haptoprene surface and an impact-resistant plastic core. Blade of chrome vanadium steel, fully insulated up to 1000 V to DIN EN IEC 60900 / VDE 0682-201.
With SLIM blade = reduced blade/and insulation diameter for deep-set screw and spring elements (insulation ⌀ = blade ⌀).

Supplied with:

1 each screwdriver for slot-head No. 662902 size 2.5; 3.5; 4; 5.5.
1 each screwdriver for Pozidriv No. 668912 size 1 and 2.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart