• The item cannot be ordered due to missing prices.

LED special-quality voltage tester 2,5 mm

Article no.: 665021 2,5
New product

Select article variation and quantity

Blade width (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Blade length 60 mm
overall length 135 mm
Drive profile Slot-head screwdriver
Type of product Voltage tester

Identification numbers & Classifications

Article number 665021 2,5
EAN / GTIN 7610733298891

Description

Version:

Plastic grip with high-quality insulated screwdriver blade. Test range 110 − 250 V. LED for high illumination.
with pocket clip.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart