• The item cannot be ordered due to missing prices.

Electronics screwdriver for slot-head ESD, Blade width b: 1,2mm

Article no.: 664415 1,2

Select article variation and quantity

Blade width b (mm) Unit price incl. VAT
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Blade width b 1.2 mm
electrostatic characteristic EGB/ESD
Tip thickness a 0.2 mm
Blade length 40 mm
overall length 133 mm
Drive profile Slot-head screwdriver
Type of product Screwdriver

Identification numbers & Classifications

Article number 664415 1,2
EAN / GTIN 7610733268238
Manufacturer number 8128.1,2-40 ESD

Description

Version:

Ergonomic multi-component handle with rotating cap.
Blade of PB Swiss Tools special alloy combines maximum hardness with exceptional toughness. Very high precision tips. Surface nickel-plated and chrome-plated, black tip.
Tool handle made of conductive plastic, suitable for ESDs.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart