{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Blade width b | 2.5 mm | |
Blade designation | 0 | |
Tip thickness a | 0.4 mm | |
Blade length | 80 mm | |
overall length | 190 mm | |
Drive profile | Slot-head screwdriver | |
Type of product | Screwdriver |
Article number | 664400 2,5 | |
EAN / GTIN | 7610733086290 | |
Manufacturer number | 160.0-80 |
This article |
Recommendations |
|
---|---|---|
Electronics screwdriver for slot-head, with plastic handle 2,5 mm |
||
Drive profile | Slot-head screwdriver | Slot-head screwdriver |
overall length | 190 | 162 |
Blade designation | 0 | |
Blade length | 80 | 75 |
Blade width b | 2.5 | 2.5 |
Tip thickness a | 0.4 | 0.4 |
Type of product | Screwdriver | Screwdrivers |