{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Blade width b | 5.5 mm | |
Tip thickness a | 1 mm | |
Blade length | 30 mm | |
overall length | 85 mm | |
Drive profile | Slot-head screwdriver | |
Type of product | Screwdriver |
Article number | 664122 5,5 | |
EAN / GTIN | 4067263013679 | |
Manufacturer number | 664122 5,5 |
This article |
Recommendations |
|
---|---|---|
Screwdriver for slot-head, short, with 2-component Haptoprene handle, Blade width b: 5,5mm |
||
Drive profile | Slot-head screwdriver | Slot-head screwdriver |
overall length | 85 mm | 82 mm |
Blade length | 30 mm | 25 mm |
Blade width b | 5.5 mm | 5.5 mm |
Tip thickness a | 1 mm | 1 mm |
Type of product | Screwdriver | Screwdriver |