{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 335 | |
Blade width b | 4 mm | |
Tip thickness a | 0.8 mm | |
Blade length | 200 mm | |
overall length | 298 mm | |
Blade tip | Lasertip | |
Drive profile | Slot-head screwdriver | |
Type of product | Screwdriver |
Article number | 663750 4X200 | |
EAN / GTIN | 4013288003317 | |
Manufacturer number | 05110006001 |