• The item cannot be ordered due to missing prices.

Screwdriver for slot-head, with long blade 2,5X125 mm

Article no.: 663700 2,5X125

Select article variation and quantity

Blade width b×Blade length (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series Classic
    Blade width b 2.5 mm
    Blade designation 0
    Tip thickness a 0.4 mm
    Blade length 125 mm
    overall length 210 mm
    Drive profile Slot-head screwdriver
    Type of product Screwdriver

    Identification numbers & Classifications

    Article number 663700 2,5X125
    EAN / GTIN 7610733086030
    Manufacturer number 140.0-125

    Description

    Version:

    “Classic” power grip of transparent, impact-resistant plastic (cadmium-free). Forged blades, the tips are precisely manufactured to the standard sizes of slot-head screws.

    Material:

    Blade of PB Swiss Tools special alloy combines maximum hardness with exceptional toughness. Surface nickel-plated and chrome-plated.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart