• The item cannot be ordered due to missing prices.

Screwdriver for slot-head, with “multicraft” power grip 5,5 mm

Article no.: 660900 5,5

Select article variation and quantity

Blade width b (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Series multicraft
    Blade width b 5.5 mm
    Blade designation 3
    Tip thickness a 0.8 mm
    Blade length 120 mm
    overall length 220 mm
    Drive profile Slot-head screwdriver
    Type of product Screwdriver

    Identification numbers & Classifications

    Article number 660900 5,5
    EAN / GTIN 7610733085637
    Manufacturer number 6100.3-120

    Description

    Version:

    Versatile, robust screwdriver with taper blade (tip) and hexagon flats for wrench assistance.
    “Multicraft” power grip of impact resistant plastic (cadmium free), particularly easy grip, even with oily hands.
    Blade of PB Swiss Tools special alloy combines maximum hardness with exceptional toughness. With parallel stepped tip. From size 8 with hexagon flats for wrench assistance. Surface nickel-plated and chrome-plated, black tip.

    Advantage:

    • Stepped plane parallel tips provide full-surface instead of linear contact, enabling higher torque transmission.
    • No cam-out effect.
    • Tips perfectly fit standard and non-standard screw slot sizes.
    • Smooth, burr-free rounding of the end of the handle prevents friction in the palm of the hand.
    • Rounded ergonomic shape with comfortable easy-grip surface ensures non-fatiguing working and high torque transmission.
    • Non-roll flats.
    • Marked with drive symbol and size.

    Application:

    For repair and assembly work, for loosening tight screws etc.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart