• The item cannot be ordered due to missing prices.

Screwdriver for slot-head, with 2-component Haptoprene handle 2,5 mm

Article no.: 660032 2,5

Select article variation and quantity

Blade width b (mm) Unit price incl. VAT
  • Material: Chromium vanadium steel

Add to wishlist

Share this product

or copy this link

Offers

Set with price advantage

Product details

Technical Data

Blade width b 2.5 mm
Tip thickness a 0.4 mm
Blade length 80 mm
overall length 162 mm
Blade tip black
Drive profile Slot-head screwdriver
Type of shank round
Impact cap no
Material Chromium vanadium steel
Material of handle 2-component Haptoprene
Surface nickel-plated and chrome-plated
Actuation hexagon no
through blade no
Type of product Screwdriver

Identification numbers & Classifications

Article number 660032 2,5
EAN / GTIN 4067263013433
Manufacturer number 660032 2,5

Description

Version:

Ergonomically shaped power grip with easy-grip Haptoprene surface and an impact-resistant plastic core. The special surface structure allows transmission of high torques, even with wet or oily hands. Blade of chrome vanadium steel. From size 8 with hexagon flats for wrench assistance.

Application:

For repair and assembly work, for loosening tight screws etc.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart