• The item cannot be ordered due to missing prices.

Torque interchangeable blade for Torx Plus® 8IP

Article no.: 659996 8IP

Select article variation and quantity

Torx Plus® profile Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Set with price advantage

Product details

Technical Data

Torx Plus® profile 8IP
overall length 175 mm
Torque 1.2 Nm
Drive profile Screwdriver for TORX PLUS® screws
Blade ⌀ 6.3 mm
Type of product Screwdriver bit

Identification numbers & Classifications

Article number 659996 8IP
EAN / GTIN 2050001930590
Manufacturer number 29008

Description

Suitable for:

Torque screwdriver set No. 659990.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart