{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Length L | 398 mm | |
Height H | 103 mm | |
Dimensions R1 | 77 mm | |
Dimensions R2 | 212 mm | |
Measuring accuracy | 4 % | |
maximum output capacity | 1,300 Nm | |
maximum input capacity | 260 Nm | |
Torque multiplication / effective force multiplication | 1:5 | |
recommended torque wrench / tightening range | 300 Nm | |
Number of supports (reaction plates) | 2 | |
Drive square | 3/4 in | |
Square drive | 1/2 in | |
⌀ D | 108 mm | |
Weight | 3.8 kg | |
Measurement technology | mechanical | |
Non-return valve | no | |
Overload protection | yes | |
Type of product | Torque Wrench |
Article number | 659980 1300 | |
EAN / GTIN | 5060207560108 | |
Manufacturer number | 17220 |