{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Torque Wechselklinge | |
Torx Plus® profile | 15IP | |
overall length | 175 mm | |
Usable length | 42 mm | |
Drive profile | Screwdriver for TORX PLUS® screws | |
Colour coding | light green | |
Type of product | Slotted bit |
Article number | 659946 15IP | |
EAN / GTIN | 4010995260736 | |
Manufacturer number | 26073 |