• The item cannot be ordered due to missing prices.

6 mm blade Slot-head 6,5 mm

Article no.: 659928 6,5

Select article variation and quantity

Blade width (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Set with price advantage

Product details

Technical Data

Blade width 6.5 mm
Blade designation 4
Cutter thickness 1 mm
overall length 190 mm
Usable length 110 mm
Drive profile Slot-head screwdriver
Type of product Screwdriver bit

Identification numbers & Classifications

Article number 659928 6,5
EAN / GTIN 7610733225132
Manufacturer number 215.C 4

Description

Version:

Blade of chrome vanadium special alloy combining maximum hardness and exceptional toughness. Surface nickel-plated and chrome-plated, black tip.

Suitable for:

Torque screwdriver No. 659906 (up to Cat. 53) / 659908 (up to Cat. 53) / 659911 size 80; 250; 500 (up to Cat. 48) / 659912 size 200; 500 / 659918 / 659956 size 200; 500 / 659957 size 200; 500 / 659958 size 200; 500 and assembly screwdriver sets No. 625441 / 667532 / 667551 / 667601 / 667615.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart