• The item cannot be ordered due to missing prices.

6 mm blade Hexagon 3 mm

Article no.: 659920 3

Select article variation and quantity

Hexagon (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Hexagon 3 mm
    overall length 180 mm
    Usable length 100 mm
    Drive profile Hexagon screwdriver
    Type of product Screwdriver bit

    Identification numbers & Classifications

    Article number 659920 3
    EAN / GTIN 7610733201457
    Manufacturer number 215.D 3

    Description

    Version:

    Blade of chrome vanadium special alloy combining maximum hardness and exceptional toughness. Surface nickel-plated and chrome-plated, black tip.

    Suitable for:

    Torque screwdriver No. 659906 (up to Cat. 53) / 659908 (up to Cat. 53) / 659911 size 80; 250; 500 (up to Cat. 48) / 659912 size 200; 500 / 659918 / 659956 size 200; 500 / 659957 size 200; 500 / 659958 size 200; 500 and assembly screwdriver sets No. 625441 / 667532 / 667551 / 667601 / 667615.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart