• The item cannot be ordered due to missing prices.

8 mm blade for Torx®, Torx® profile: TX15

Article no.: 659882 TX15

Select article variation and quantity

Torx® profile Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Torx® profile TX15
overall length 120 mm
Usable length 104 mm
Drive profile Screwdriver for TORX® screws
Type of product Screwdriver bit

Identification & Classification

Article number 659882 TX15
EAN / GTIN 7610733220687
Manufacturer number 225.T 15

Description

Version:

Blade of chrome vanadium special alloy combining maximum hardness and exceptional toughness.
Surface nickel-plated and chrome-plated, black tip.

Suitable for:

Torque screwdrivers No. 659906 (up to Cat. 53), 659908 (up to Cat. 53) and 659911 size 1600 (up to Cat. 48), as well as 659912 size 1600; No. 659957 size 1600; No. 659958 size 1600 and screwdriver sets No. 667625; 667645.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart