{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Square drive | 1/4 in | |
overall length | 67 mm | |
Usable length | 51 mm | |
Drive profile | Square screwdriver | |
Type of product | Screwdriver bit |
Article number | 659877 1/4 | |
Manufacturer number | 237.R |