{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Exchangeable tool | Plug-in head | |
Square drive | 1/2 in | |
Width b | 27 mm | |
Height h | 22.3 mm | |
Long-term rated loading | 300 Nm | |
Pitch S | 25 mm | |
Plug-in shank | 14×18 mm | |
Type of product | Square drive plug-in head |
Article number | 657700 2-1/2 | |
EAN / GTIN | 4018754034482 | |
Manufacturer number | 58240020 | |
Manufacturer | STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de |