{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
maximum torque | 1,000 Nm | |
Direction of tightening | For right and left-hand tightening | |
Torque measuring accuracy | ±4 % | |
Test certificate | Manufacturer’s test certificate | |
Series | MANOSKOP® 721Nf | |
Overall length L | 1,504 mm | |
Torque range | 200 Nm - 1,000 Nm | |
Torque range | 150 lbfft - 725 lbfft | |
Scale graduation, 1 graduation = | 25 Nm | |
Weight | 7,010 g | |
Square drive | 3/4 in | |
Display | analogue | |
Release signalling | acoustic; haptisk | |
Trigger principle | mechanical short-travel release | |
Connection format | Push-through square drive (ratchet) | |
Measurement technology | mechanical | |
Data can be recorded | no | |
Setting the trigger value | with adjustment scale | |
Feedback | triggering | |
Reversible reading | Nm; lbfft | |
Measurement process | Torque | |
Adjustable trigger value | adjustable | |
Standard | DIN EN ISO 6789 | |
Lever length including factory calibration reference dimension [l3] | 1,365 mm | |
Type of product | Torque Wrench |
Article number | 657220 1000 | |
EAN / GTIN | 4018754081936 | |
Manufacturer number | 96502001 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Torque wrench Standard MANOSKOP® 721 with ratchet 1000 N·m |
|||
Release signalling | acoustic ;haptisk | akustisk ;haptisk | akustisk ;haptisk |
Data can be recorded | no | no | no |
Test certificate | Manufacturer’s test certificate | Manufacturer’s test certificate | Manufacturer’s test certificate |
Trigger principle | mechanical short-travel release | mechanical short-travel release | mechanical short-travel release |
Feedback | triggering | triggering | triggering |
Lever length including factory calibration reference dimension [l3] | 1,365 | 1,637 | 1,175 |
Type of product | Torque Wrench | Torque Wrench | Torque Wrench |