{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
maximum torque | 28 Nm | |
Direction of tightening | For right and left-hand tightening | |
Torque measuring accuracy | ±1 % | |
Test certificate | Manufacturer’s test certificate | |
Torque range | 2.8 Nm - 28 Nm | |
Length | 83 mm | |
Diameter | 32 mm | |
Cable length | 1.2 m | |
Weight | 0.24 kg | |
Square drive | 3/8 in | |
Drive square | 3/8 in | |
Type of product | Torque testing device |
Article number | 654910 28 | |
EAN / GTIN | 856986007027 | |
Manufacturer number | IL-250I-G2 |