{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 3123-A | |
Number of pieces | 5 | |
Square drive adapter | 1/4 – 3/8 in; 3/8 – 1/2 in; 1/2 – 3/4 in; 3/8 – 1/4 in; 1/2 − 3/8 in | |
Material | Chrome alloy steel | |
Surface | chrome plated (non-flaking) | |
Type of product | Adaptor |
Article number | 649515 5 | |
EAN / GTIN | 4018754266814 | |
Manufacturer number | 96121003 | |
Manufacturer | STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de |