{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 30 mm | |
Square drive | 3/4 in | |
⌀ drive output end | 42 mm | |
Length | 54 mm | |
Drive profile | Hexagon socket | |
Type of product | Socket insert |
Article number | 644550 30 | |
EAN / GTIN | 4045197561015 | |
Manufacturer number | 644550 30 |
This article |
Recommendations |
|
---|---|---|
Hexagon socket, 3/4 inch 30 mm |
||
⌀ drive output end | 42 | 43.3 |
Drive profile | Hexagon socket | Hexagon socket |
Square drive | 3/4 | 3/4 |
Length | 54 | 85 |
Width across flats | 30 | 30 |
Type of product | Socket insert | Socket insert |