{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Square drive | 1/2 in | |
⌀ drive end | 22 mm | |
Length | 140 mm | |
Drive profile | Tri-square screwdriver | |
Material | Chromium vanadium steel | |
Surface | chrome-plated | |
Type of product | Socket insert |
Article number | 642913 M12 | |
EAN / GTIN | 4062406235574 | |
Manufacturer number | 642913 M12 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Bit socket, trisquare, long, 1/2 inch M12 |
||
⌀ drive end | 22 mm | 22 mm |
Drive profile | Tri-square screwdriver | Tri-square screwdriver |
Square drive | 1/2 in | 1/2 in |
for screws | M12 | |
Length | 140 mm | 55 mm |
Surface | chrome-plated | |
Type of product | Socket insert | Socket insert |