• The item cannot be ordered due to missing prices.

Hexagon socket, 1/2 inch 36 mm

Article no.: 642220 36

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT
  • Square drive: 1/2
  • Material: Chrome vanadium steel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats 36 mm
Square drive 1/2 in
Standard DIN 3124
⌀ drive output end 48 mm
Length 50 mm
Drive profile Hexagon socket
Material Chrome vanadium steel
Surface chrome-plated
Type of product Socket insert

Identification numbers & Classifications

Article number 642220 36
EAN / GTIN 4045197598578
Manufacturer number 642220 36

Description

Version:

Forged from high quality steel, internally bevelled for easy fitting to bolt heads. Square socket drive with close tolerances for secure fit on the drive attachment. Internal square to DIN 3120.

Standard:

DIN 3124

Material:

Chrome vanadium steel, chrome-plated.

Note:

GARANT and HOLEX hexagon sockets including are available also in imperial sizes from our eShop (GARANT: No. 642232; HOLEX: No. 642222).

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart