• The item cannot be ordered due to missing prices.

Precision ratchet “Zyklop Speed” reversible, 3/8 inch with swivel head and ejector

Article no.: 635190

Select article variation and quantity

Unit price incl. VAT
  • Square drive: 3/8

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Manufacturer's designation 8000 B
    Square drive 3/8 in
    overall length 199 mm
    No. of teeth 72
    Working angle 5 degrees
    Material Chrome vanadium steel
    Surface chrome-plated
    Type of product Ratchet

    Identification numbers & Classifications

    Article number 635190
    EAN / GTIN 4013288121875
    Manufacturer number 05003550001

    Description

    Version:

    Ratchet head can be swivelled with defined engagement positions at 0° (use like a screwdriver) and 75° and 90° positions to either side. Working arc 5°, with ejector and reversing plate for right-hand and left-hand threads.

    Standard:

    External square drives to DIN 3120-A 10 with sprung ball, for internal square drives to DIN 3120-C 10 with grooves.

    Material:

    Chrome vanadium steel, chrome-plated.

    Suitable for:

    Manual use.

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    Precision ratchet “Zyklop Speed” reversible, 3/8 inch with swivel head and ejector

    Precision ratchet “Zyklop Speed” reversible, 3/8 inch with swivel head and ejector

    Square drive 3/8 1/2
    overall length 199 285
    Standard DIN 3122
    Surface chrome-plated chrome-plated
    Material Chrome vanadium steel Chrome vanadium steel
    No. of teeth 72 72
    Type of product Ratchet Ratchet

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart