• The item cannot be ordered due to missing prices.

Socket set 3/8 inch square drive 24 pieces, Type: 12

Article no.: 634316 12

Select article variation and quantity

Type Unit price incl. VAT
  • Square drive: 3/8
  • Width across flats range, bi-hex sockets: 8-19
  • Width across flats range, hexagon wrenches: 3-10

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of pieces 24
Square drive 3/8 in
Width across flats range, bi-hex sockets 8-19 mm
Width across flats range, hexagon wrenches 3-10 mm
Packaging ABS plastic box
Length 413 mm
Width 230 mm
Height 57 mm
Drive profile Bi-hex socket; Hexagon screwdriver
Width across flats metric
Type of product Socket spanner

Identification numbers & Classifications

Article number 634316 12
EAN / GTIN 4018754260447
Manufacturer number 96021223

Description

Version:

Drives / accessories to DIN 3122 / 3123; sockets to DIN 3124. Internal / external square drives to DIN 3120.
With bi-hexagon sockets No. 637000.

Application:

For hexagon head screws / nuts with thread M5 − M12, for spark plugs and for hexagon socket head screws with thread M4 − M12.

Material:

Chrome alloy steel, chrome-plated.

Supplied with:

Sockets bi-hexagon or single hexagon: 11 pcs. size 8; 10; 11; 12; 13; 14;15; 16; 17; 18; 19 mm
Spark plug sockets: 1 pc. No. 637310 size 16
Hexagon screwdriver bits: 7 pcs. No. 637600 size 3; 4; 5; 6; 7; 8; 10
T-handle: 1 pc. No. 635700
Extensions: 2 pcs. No. 63 5400 size 75; 240
Universal joint: 1 pc. No. 636200
Ratchet: 1 pc. No. 635000
Presented in: ABS plastic box

Downloads & documents

Compare with similar products

This article


Recommendations


Socket set 3/8 inch square drive 24 pieces, Type: 12

Socket set 3/8 inch square drive 24 pieces, Type: 12

Square drive 3/8 in 3/8 in 3/8 in 3/8 in
Width 230 mm 176 mm 176 mm 174 mm
Height 57 mm 45 mm 45 mm 47 mm
Length 413 mm 357 mm 357 mm 357 mm
Width across flats range, hexagon wrenches 3-10 mm 4-10 mm 3-10 mm 3-10 mm
Packaging ABS plastic box ABS plastic box ABS plastic box ABS plastic box
Type of product Socket spanner Socket spanner Socket spanner Socket spanner

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart