{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Square drive | 1/4 in | |
overall length | 150 mm | |
Type of product | Socket spanner |
Article number | 632800 150 | |
EAN / GTIN | 4018754012299 | |
Manufacturer number | 11050010 |
This article |
Recommendations |
||
---|---|---|---|
Spinner handle, 1/4 inch, overall length: 150mm |
|||
Square drive | 1/4 in | 1/4 in | 1/4 in |
overall length | 150 mm | 146 mm | 150 mm |
Type of product | Socket spanner | Socket spanner | Socket spanner |