This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Reversible ratchet, 1/4 inch, 15° offset

Article no.: 632065

Select article variation and quantity

Unit price incl. VAT
  • Square drive: 1/4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Square drive 1/4 in
overall length 89 mm
No. of teeth 20
Working angle 18 degrees
Material Chrome vanadium steel
with swivel jointed head no
with swivel head no
with hammer function no
with QuickRelease no
Ratchet head can be detached from the handle no
Twist handle no
Type of product Ratchet
USP1 reversible, 15° angled
USP2 ergonomic, 89 mm long, 18° working angle

Identification numbers & Classifications

Article number 632065
Manufacturer number 863MC

Description

Version:

Material selection and special forging method guarantee optimal functioning and long life.
With reversing lever for right-hand and left-hand threads.
Sturdy all-steel ratchet in short slim design Particularly suitable for use in restricted spaces. With ergonomic finger supports at the end of the handle. 15° offset.

Standard:

Sturdy all-steel ratchet in short slim design Particularly suitable for use in restricted spaces. With ergonomic finger supports at the end of the handle. 15° offset.

Material:

Chrome vanadium steel, chrome-plated.

Suitable for:

Manual use.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart