This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Reversible ratchet, 1/4 inch

Article no.: 632060
  • Square drive: 1/4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Square drive 1/4 in
overall length 115 mm
No. of teeth 20
Working angle 18 degrees
Material Chrome vanadium steel
with swivel jointed head no
with swivel head no
with ejector no
with hammer function no
with QuickRelease no
Ratchet head can be detached from the handle no
Twist handle no
Mounting hole at the end of the handle no
Type of product Ratchet
USP1 Reversible
USP2 with ball locking, 18° working angle, 115 mm long, polished head

Identification numbers & Classifications

Article number 632060
Manufacturer number 863P

Description

Version:

Material selection and special forging method guarantee optimal functioning and long life.
With reversing lever for right-hand and left-hand threads.

Standard:

External square drives to DIN 3120-A 6.3 with spring ball, square socket drives to DIN 3120.
DIN 3122-D 6.3

Material:

Chrome vanadium steel, chrome-plated.

Suitable for:

Manual use.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart