{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 12 mm | |
Square drive | 1/4 in | |
⌀ drive output end | 16.5 mm | |
Length | 23 mm | |
Drive profile | Hexagon socket | |
Material | HPQ® high performance steel | |
Type of product | Socket insert |
Article number | 631000 12 | |
EAN / GTIN | 4018754000081 | |
Manufacturer number | 01010012 |
This article |
Recommendations |
||||||
---|---|---|---|---|---|---|---|
Hexagon socket, 1/4 inch, Width across flats: 12mm |
|||||||
⌀ drive output end | 16.5 mm | 16.8 mm | 16.9 mm | 16.9 mm | 16.9 mm | 16.9 mm | 16.9 mm |
Drive profile | Hexagon socket | Hexagon socket | Hexagon socket Surfacedrive | Hexagon socket | Hexagon socket | Bi-hex socket | Bi-hex socket |
Square drive | 1/4 in | 1/4 in | 1/4 in | 1/4 in | 1/4 in | 1/4 in | 1/4 in |
Length | 23 mm | 25 mm | 24.8 mm | 50 mm | 25 mm | 25 mm | 50 mm |
Width across flats | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm |
Type of product | Socket insert | Socket insert | Socket insert | Socket insert | Socket insert | Socket insert | Socket insert |