{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
External dimension length | 475 mm | |
External dimension width | 200 mm | |
External dimension height | 40 mm | |
Internal dimension length | 466 mm | |
Internal dimension width | 176 mm | |
Internal dimension height | 29 mm | |
Type of product | Modular box |
Article number | 630327 300 | |
EAN / GTIN | 4062406754624 | |
Manufacturer number | 630327 300 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |