• The item cannot be ordered due to missing prices.

Modular box, Type: 5

Article no.: 630323 5

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

External dimension length 507 mm
External dimension width 227 mm
External dimension height 62 mm
Internal dimension length 500 mm
Internal dimension width 200 mm
Internal dimension height 51 mm
Type of product Modular box

Identification numbers & Classifications

Article number 630323 5
EAN / GTIN 4062406258726
Manufacturer number 630323 5

Description

Suitable for:

Sets No. 630038 and 638018.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart