• The item cannot be ordered due to missing prices.

Socket set 1/4 inch square drive 28 pieces P

Article no.: 630295 P

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Manufacturer's designation 8100 SA 7
    Number of pieces 28
    Square drive 1/4 in
    Width across flats range, hexagon sockets 5-13 mm
    Width across flats range, hexagon wrenches 3-6 mm
    Packaging Textile folding wallet, hook and loop fastening
    Length 204 mm
    Width 91 mm
    Height 51 mm
    Drive profile Hexagon socket; Hexagon socket; Screwdriver for Phillips; Pozidriv screwdriver; Screwdriver for TORX® screws
    Type of product Socket spanner

    Identification numbers & Classifications

    Article number 630295 P
    EAN / GTIN 4013288173898
    Manufacturer number 05004017001

    Description

    Version:

    Drives / accessories to DIN 3122 / 3123; sockets to DIN 3124. Internal / external square drives to DIN 3120.

    Application:

    For external hexagon screws / nuts with thread M2 − M8 and for hexagon socket head screws with thread M4 − M8.
    For Pozidriv and Phillips screws with threads M2 − M6 and internal Torx® screws with thread M3 − M6.

    Material:

    Chrome molybdenum steel, matt chrome-plated.

    Content:

    Size S - with reversible ratchet No. 632295. Size P - With push-through square No. 632290.

    Supplied with:

    Hexagon sockets: 9x; size 5; 5.5; 6; 7; 8; 10; 11; 12; 13 mm
    Bits, C 6.3, for hex socket: 4 pcs. No. 675240 size 3; 4; 5; 6
    Bits, C 6.3, for Phillips: 3 pcs. No. 675310 size 1/25; 2/25; 3/25
    Bits, C 6.3, for Pozidriv: 2 pcs. No. 675320 size 1/25; 2/25
    Bits, C 6.3, for internal Torx®: 6 pcs. No. 675340 size TX10; TX15; TX20; TX25; TX27; TX30
    Extension with quick-rotation sleeve: 1x 150 mm
    Wobble extension: 1x 56 mm
    Adapter with quick-change chuck: 1 pc. square socket 1/4 inch – bit holder 1/4 inch
    Reversible ratchet (size S): 1 pc. No. 632295
    Push-through square ratchet (size P): 1 pc. No. 632290
    Presented in: Textile wallet with hook and loop fastener

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart