{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 764C | |
Manufacturer's designation | 764 | |
largest ⌀ | 125 mm | |
Pin nominal ⌀ | 6 mm | |
overall length | 295 mm | |
Pin spacing adjustable a | 80 mm - 125 mm | |
Type of product | Pin spanner |
Article number | 628800 125/6 | |
EAN / GTIN | 4020772041083 | |
Manufacturer number | 41087 |