• The item cannot be ordered due to missing prices.

Stainless steel adjustable C-hook (pin) spanner with square pin 60-90 mm

Article no.: 627990 60-90

Select article variation and quantity

for external nut ⌀ (mm) Unit price incl. VAT
  • Material: Stainless steel, INOX

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 775
Manufacturer's designation 775NI
for external nut ⌀ 60 mm - 90 mm
Material Stainless steel, INOX
overall length 280 mm
Type of product C-hook (pin) spanners

Identification numbers & Classifications

Article number 627990 60-90
EAN / GTIN 4020772052201
Manufacturer number 52209

Description

Version:

Adjustable C-hook spanner with square pin.
Nirosta stainless steel.

Application:

For slotted nuts to DIN 1804 and roller bearing slotted nuts to DIN 981.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart