{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 5 mm | |
Blade length | 140 mm | |
overall length | 245 mm | |
Drive profile | Hexagon screwdriver | |
Type of product | Screwdriver |
Article number | 627451 5 | |
Manufacturer number | 627451 5 |