{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Number of screwdrivers | 7 | |
Drive profile | Hexagon socket | |
Storage in | sheet metal stand | |
Ball point | no | |
Side drive | yes | |
Type of product | Screwdrivers |
Article number | 627448 7 | |
EAN / GTIN | 4013288221742 | |
Manufacturer number | 05023453001 | |
Manufacturer | Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 WUPPERTAL, Germany, www.wera.de |