• The item cannot be ordered due to missing prices.

3-way hexagon wrench, Hexagon: 4mm

Article no.: 627391 4

Select article variation and quantity

Hexagon (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Hexagon 4 mm
overall length 175 mm
Sliding handle length 75 mm
Drive profile Hexagon screwdriver
Type of product Screwdrivers

Identification & Classification

Article number 627391 4
EAN / GTIN 7610733261413
Manufacturer number 1204.4

Description

Version:

Blade of PB Swiss Tools special alloy combines maximum hardness with exceptional toughness.

Advantage:

Ideal for high torque screw connections where access is difficult.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart