• The item cannot be ordered due to missing prices.

Hexagon key L-wrench, long and short arm, with ball point chrome-plated 4 mm

Article no.: 627370 4

Select article variation and quantity

Hexagon (mm) Unit price incl. VAT
  • Material: PB Swiss Tools special alloy

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Hexagon 4 mm
    Material PB Swiss Tools special alloy
    Stock length 154×13 mm
    Drive profile Hexagon screwdriver
    Surface chrome-plated over nickel
    Ball point on the long arm yes
    100-degree angle yes
    short arm yes
    Long version yes
    Type of product Screwdrivers

    Identification numbers & Classifications

    Article number 627370 4
    EAN / GTIN 7610733219001
    Manufacturer number 2212.L 4

    Description

    Version:

    L-form shaft, ball point can be applied up to an angle of 30°. PB Swiss Tools special steel combining maximum hardness with exceptional toughness.
    Surface nickel-plated and chrome-plated.

    Application:

    Thanks to the short arm and the angle of 100°, can reach even into places where access is difficult.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart