{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 4 mm | |
Material | PB Swiss Tools special alloy. | |
Stock length | 154×26 mm | |
Drive profile | Hexagon screwdriver | |
Surface | powder-coated | |
Long version | yes | |
Type of product | Screwdriver |
Article number | 627140 4 | |
EAN / GTIN | 7610733200351 | |
Manufacturer number | 212.L 4 YE |
This article |
Recommendations |
|||
---|---|---|---|---|
Hexagon key L-wrench, long powder-coated, Hexagon: 4mm |
||||
Drive profile | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver |
Long version | yes | yes | yes | yes |
Stock length | 154×26 mm | 144×29 mm | 140×25 mm | 144×29 mm |
Type of product | Screwdriver | Screwdriver | Screwdriver | Screwdriver |