{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 950/9 Hex-Plus Multicolour HF 1 | |
Number of screwdrivers | 9 | |
Material | Chrome vanadium steel | |
Drive profile | Hexagon screwdriver | |
Retainer function | Retainer ball from size 3 | |
Socket size | 1.5; 2; 2.5; 3; 4; 5; 6; 8; 10 | |
Width across flats | metric | |
Colour coding | yes | |
Shank sheathed in plastic | yes | |
Long version | yes | |
Type of product | Screwdriver |
Article number | 627133 9 | |
EAN / GTIN | 4013288188403 | |
Manufacturer number | 05022210001 |