• The item cannot be ordered due to missing prices.

Hexagon key L-wrench, with pin 8 mm

Article no.: 626070 8

Offers

Set with price advantage

Product details

Technical Data

Hexagon 8 mm
Stock length 36×100 mm
Pin ⌀ 5 mm
Drive profile Hexagon screwdriver with pin
Type of product Screwdrivers

Identification numbers & Classifications

Article number 626070 8
EAN / GTIN 4062406648350
Manufacturer number 626070 8

Description

Version:

L-form hexagon shank, through hardened (toughened), with centring pins at each end, suitable for screws to DIN 6912 (Ribe CS).

Standard:

Similar to DIN 6911.

Material:

Chrome vanadium steel, surface nickel-plated.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Hexagon (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart