• The item cannot be ordered due to missing prices.

Hexagon key L-wrench, short arm, with ball point chrome-plated 3 mm

Article no.: 626068 3

Select article variation and quantity

Hexagon (mm) Unit price incl. VAT
  • Material: PB Swiss Tools special alloy

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Hexagon 3 mm
Material PB Swiss Tools special alloy
Stock length 74×11 mm
Drive profile Hexagon screwdriver
Surface chrome-plated over nickel
100-degree angle yes
Type of product Screwdrivers

Identification numbers & Classifications

Article number 626068 3
EAN / GTIN 7610733266135
Manufacturer number 2212.3

Description

Version:

Angled shank, ball point can be applied up to an angle of 30°. PB Swiss Tools special steel combining maximum hardness with exceptional toughness.
Surface nickel-plated and chrome-plated.

Application:

Thanks to the short arm and the angle of 100°, can reach even into places where access is difficult.

Downloads & documents

Compare with similar products

This article


Recommendations


Hexagon key L-wrench, short arm, with ball point chrome-plated 3 mm

Hexagon key L-wrench, short arm, with ball point chrome-plated 3 mm

Drive profile Hexagon screwdriver Hexagon screwdriver
Retainer function no
Surface chrome-plated over nickel chrome-plated
Hexagon 3 3
Material PB Swiss Tools special alloy Chrome vanadium steel
Stock length 74×11 71×20
Type of product Screwdrivers Screwdriver

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart