• The item cannot be ordered due to missing prices.

Hexagon key L-wrench nickel-plated 7/8 in

Article no.: 626039 7/8

Product details

Technical Data

Hexagon 7/8 in
Stock length 222×102 mm
Drive profile Hexagon screwdriver
Type of product Screwdrivers

Identification numbers & Classifications

Article number 626039 7/8
EAN / GTIN 4045197921949
Manufacturer number 626039 7/8

Description

Version:

L-shank; based on DIN 911 / DIN ISO 2936 / ASME B18.3. Chromium-Vanadium steel, end faces squared and chamfered. Nickel-plated.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Hexagon (in) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart