• The item cannot be ordered due to missing prices.

Hexagon key L-wrench powder-coated, Hexagon: 5mm

Article no.: 626034 5

Select article variation and quantity

Hexagon (mm) Unit price incl. VAT
  • Material: PB Swiss Tools special alloy

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Hexagon 5 mm
Material PB Swiss Tools special alloy
Stock length 95×30 mm
Drive profile Hexagon screwdriver
Surface powder-coated
Type of product Screwdrivers

Identification numbers & Classifications

Article number 626034 5
EAN / GTIN 7610733200801
Manufacturer number 210.5 OR

Description

Version:

L-form shaft; optimum blade stock lengths. PB Swiss Tools special steel combining maximum hardness with exceptional toughness.
Surface nickel-plated, chrome-plated and powder-coated for quick location using clear “Rainbow” colour coding.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart