• The item cannot be ordered due to missing prices.

Screwdriver for Torx Plus®, with 2-component Haptoprene handle 20IP

Article no.: 625942 20IP
New product

Select article variation and quantity

Torx Plus® profile Unit price incl. VAT
  • Material: Chromium vanadium steel

Add to wishlist

Share this product

or copy this link

Offers

Set with price advantage

Product details

Technical Data

Torx Plus® profile 20IP
Blade length 100 mm
overall length 200 mm
Drive profile Screwdriver for TORX PLUS® screws
Material Chromium vanadium steel
Material of handle Haptoprene
Type of shank round
Surface nickel-plated and chrome-plated
Point black
Type of product Screwdriver

Identification numbers & Classifications

Article number 625942 20IP
EAN / GTIN 4067263013075
Manufacturer number 625942 20IP

Description

Version:

Ergonomically shaped power grip with easy-grip Haptoprene surface and an impact-resistant plastic core. The special surface structure allows transmission of high torques, even with wet or oily hands.
Blade of chrome vanadium steel. Surface nickel-plated and chrome-plated, black tip.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart